
Single Hole Lavatory Faucet in French Gold (Pvd)
Mfr # 2563-24A
Zoro # G9093674
product price: $1,209.99
/ea
Free Shipping & Returns
Key Features
Width
1.5
Number of Holes
1
Height
7.66
ADA Compliant
Yes
Weight
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2563-24A
Zoro #
G9093674
UPC #
709180008416
Country of Origin
United States
Dimensions
Width
1.5
Height
7.66
Maximum Deck Thickness
1.7
Handle Length (in)
3
Details
Number of Holes
1
ADA Compliant
Yes
Weight
4
Finish
French Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Drain included
Yes
Handle Included
Yes
Faucet Material
Brass
Drain type
Push pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Description
The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.