
Single Hole Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 1233-03N
Zoro # G9027454
product price: $1,159.99
/ea
Free Shipping & Returns
Key Features
Width
2.31
Number of Holes
1
Height
7.38
ADA Compliant
Yes
Weight
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1233-03N
Zoro #
G9027454
UPC #
760724477303
Country of Origin
United States
Dimensions
Width
2.31
Height
7.38
Handle Length (in)
3
Maximum Deck Thickness
3
Details
Number of Holes
1
ADA Compliant
Yes
Weight
5.5
Handle Type
Lever
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain type
Push pop-up drain with tailpiece
Drain included
Yes
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.