Single Hole Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 2403-03N

  • Zoro # G8983878


product price:  $1,042.99
/ea
Free Shipping & Returns

Key Features

Width
3.41
Number of Holes
1
Height
13.95
ADA Compliant
Yes
Weight
4.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2403-03N
Zoro #
G8983878
UPC #
760724389965
Country of Origin
United States

Dimensions

Width
3.41
Height
13.95
Maximum Deck Thickness
2
Handle Length (in)
2.5

Details

Number of Holes
1
ADA Compliant
Yes
Weight
4.75
Handle Type
Lever
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
Yes
Drain type
Push pop-up drain with tailpiece
Faucet Material
Brass

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.