This item is Discontinued.

This item is Discontinued.
Towel Ring in French Gold (Pvd) (Discontinued)
Mfr #
39-09/24A
Zoro #
G6699385
UPC # 760724443391
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-09/24A
- Zoro #
- G6699385
- UPC #
- 760724443391
- Country of Origin
- United States
Dimensions
- Width
- 7.88
- Height
- 2.19
Details
- Finish
- French Gold (PVD)
- ADA Compliant
- No
- Weight
- 1.95
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.