This item is Discontinued.

This item is Discontinued.
Towel Ring in Oil Rubbed Bronze (Discontinued)
Mfr #
39-09/10B
Zoro #
G6699832
UPC # 760724428480
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-09/10B
- Zoro #
- G6699832
- UPC #
- 760724428480
- Country of Origin
- United States
Dimensions
- Width
- 7.88
- Height
- 2.19
Details
- Finish
- Oil Rubbed Bronze
- ADA Compliant
- No
- Weight
- 1.95
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.