This item is Discontinued.

This item is Discontinued.
Towel Ring in Polished Gold (Pvd) (Discontinued)
Mfr #
39-09/24
Zoro #
G6676206
UPC # 760724442813
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-09/24
- Zoro #
- G6676206
- UPC #
- 760724442813
- Country of Origin
- United States
Dimensions
- Width
- 7.88
- Height
- 2.19
Details
- Finish
- Polished Gold (PVD)
- ADA Compliant
- No
- Weight
- 1.95
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.