This item is Discontinued.

This item is Discontinued.
Towel Ring in White (Discontinued)
Mfr #
41-09/50
Zoro #
G6664945
UPC # 760724581178
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-09/50
- Zoro #
- G6664945
- UPC #
- 760724581178
- Country of Origin
- United States
Dimensions
- Width
- 6.25
- Height
- 7.56
Details
- Finish
- White
- ADA Compliant
- No
- Weight
- 1.185
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.