Tub Faucet with Hand Shower, 5, Deck, French Gold (PVD)

  • Mfr # 3-1097-24A

  • Zoro # G9015134


product price:  $2,218.99
/ea
Free Shipping & Returns

Key Features

Includes
Tempering Valve
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1097-24A
Zoro #
G9015134
UPC #
760724258605
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Depth
Spout: 9-7/16" (C-C), Valve: 4-3/32", HandShower: 5-5/8" (C-C)
Face Dia.
Spout: 1-1/2"
Handle Length (in)
3
Hand Shower Diameter
2
Hose Length
59
Faucet Connection Size
0.75

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Weight
8.95
Faucet Connection
NPT
Faucet Type
Roman Tub
Hand Shower Flow Rate
1.8
Hose Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
9.44
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.