Tub Faucet with Hand Shower, 5, Deck, French Gold (PVD)

  • Mfr # 3-917-24A

  • Zoro # G8983092


product price:  $2,108.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Intended for Use With Newport Brass Rough Valve Item 1-503 as Specified (Required Accessory), Rough Valve Incorporates Brass Valve Bodies and Quick Connect Spout Fitting, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand Shower, Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-917-24A
Zoro #
G8983092
UPC #
760724472537
Country of Origin
United States

Dimensions

Height
6.56
Width
Spout: 3", Valve: 2-3/8"
Handle Length (in)
3.25
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Intended for Use With Newport Brass Rough Valve Item 1-503 as Specified (Required Accessory), Rough Valve Incorporates Brass Valve Bodies and Quick Connect Spout Fitting, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand Shower, Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
8.2
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub
Faucet Material
Brass
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Hose Included
Yes
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.