Tub Faucet with Hand Shower, 5, Deck, Stainless Steel (PVD)

  • Mfr # 3-2577-20

  • Zoro # G8956447


product price:  $1,884.40
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2577-20
Zoro #
G8956447
UPC #
709180158067
Country of Origin
United States

Dimensions

Height
7.39
Width
3" (Spout), 2.30" (Valve)
Depth
11.15"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Hand Shower Diameter
2
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Stainless Steel (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, California Energy Commission (CEC), EPA Watersense
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
7.65
Faucet Connection
NPT
Drain included
No
Hose Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub
Tub Spout Reach
9.29
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet With Hand Shower in Stainless Steel (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.