Tub Faucet with Hand Shower, 5, Deck, Uncoated Polished Brass (Living, non-returnable)

  • Mfr # 3-1207-03N

  • Zoro # G9025126


product price:  $1,592.50
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Spout Nipple, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-1207-03N
Zoro #
G9025126
UPC #
760724966111
Country of Origin
United States

Dimensions

Height
6.5
Width
15
Depth
Spout: 11-1/2", Valve: 4.56", Shower: 6.968"
Face Dia.
1-1/2"
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
3.5

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Spout Nipple, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
8.4
Faucet Type
Roman Tub
Handle Included
Yes
Hose Included
Yes
Tub Spout Reach
9.25
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.