
Wall Mount Lavatory Faucet in French Gold (Pvd)
Mfr # 3-2981-24A
Zoro # G9045654
product price:Â $1,655.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
No
Handle Material
Brass
Number of Handles
2
Weight
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-2981-24A
Zoro #
G9045654
UPC #
709180062166
Country of Origin
United States
Dimensions
Height
3
Length
7.94
Width
8
Faucet Center Size
8
Handle Length (in)
2.89
Details
Number of Holes
3
ADA Compliant
No
Finish
French Gold (PVD)
Handle Material
Brass
Number of Handles
2
Weight
3.66
Handle Type
Cross
Faucet Type
Wall Mount Lavatory Faucet
Flow Rate (GPM)
1.5
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Description
Wall Mount Lavatory Faucet in French Gold (Pvd)
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.