This item is Discontinued.

Newport Brass Wall Mount Lavatory Faucet in White 3-9301/50

This item is Discontinued.

Newport Brass

Wall Mount Lavatory Faucet in White (Discontinued)

Mfr # 3-9301/50
Zoro # G8986032
UPC # 760724075912
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-9301/50
Zoro #
G8986032
UPC #
760724075912
Country of Origin
United States

Dimensions

Width
8
Length
7.63
Height
2.38
Handle Length (in)
2
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Finish
White
Handle Material
Brass
Number of Handles
2
Weight
2.8
Flow Rate (GPM)
1.5
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Cross
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

Wall Mount Lavatory Faucet in White

Restrictions

Ratings & reviews