
Widespread Lavatory Faucet in French Gold (Pvd)
Mfr # 2550-24A
Zoro # G9102668
product price:Â $1,553.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2550-24A
Zoro #
G9102668
UPC #
760724399049
Country of Origin
United States
Dimensions
Height
6.31
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.15
Maximum Deck Thickness
2.25
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
11.1
Faucet Type
Widespread
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Drain included
Yes
Faucet Connection
NPT
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.