This item is Discontinued.

This item is Discontinued.
Widespread Lavatory Faucet in French Gold (Pvd) (Discontinued)
Mfr #
2570-24A
Zoro #
G9022493
UPC # 760724587644
Country of Origin United States
Category Widespread Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2570-24A
- Zoro #
- G9022493
- UPC #
- 760724587644
- Country of Origin
- United States
- Number of Holes
- 3
- ADA Compliant
- Yes
- Handle Type
- Lever
- Handle Material
- Brass
- Number of Handles
- 2
- Weight
- 8.31
- Faucet Type
- Widespread
- Flow Rate (GPM)
- 1.2
- Finish
- French Gold (PVD)
- Valve Body Material
- Brass
- Handle Included
- Yes
- Drain type
- Pop-up drain with tailpiece
- Faucet Connection
- NPT
- Faucet Material
- Brass
- Faucet Mount
- Deck Mounted
- Drain included
- Yes
- Faucet Valve Type
- WS Valve
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality