
Widespread Lavatory Faucet in French Gold (Pvd)
Mfr # 2970-24A
Zoro # G8983914
product price: $1,398.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2970-24A
Zoro #
G8983914
UPC #
709180015940
Country of Origin
United States
Dimensions
Length
8
Height
3.31
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.5
Handle Length (in)
2.85
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.38
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Connection
NPT
Valve Body Material
Brass
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.