This item is Discontinued.

Newport Brass Widespread Lavatory Faucet in Gloss Black 2570/54

This item is Discontinued.

Newport Brass

Widespread Lavatory Faucet in Gloss Black (Discontinued)

Mfr # 2570/54
Zoro # G9025984
UPC # 760724587682
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2570/54
Zoro #
G9025984
UPC #
760724587682
Country of Origin
United States

Dimensions

Length
8
Height
7.09
Faucet Center Size
8
Maximum Deck Thickness
1.75
Handle Length (in)
3.05
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.31
Finish
Gloss Black
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Drain included
Yes
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Handle Included
Yes
Valve Body Material
Brass
Faucet Material
Brass
Faucet Valve Type
WS Valve

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.