This item is Discontinued.

Newport Brass Widespread Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved 2570/ORB

This item is Discontinued.

Newport Brass

Widespread Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)

Mfr # 2570/ORB
Zoro # G9077565
UPC # 760724587712
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2570/ORB
Zoro #
G9077565
UPC #
760724587712
Country of Origin
United States

Dimensions

Length
8
Height
7.09
Faucet Center Size
8
Maximum Deck Thickness
1.75
Handle Length (in)
3.05
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.31
Finish
Oil Rubbed Bronze - Hand Relieved
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
Yes
Valve Body Material
Brass

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Restrictions

Ratings & reviews