Widespread Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 2550-03N

  • Zoro # G9070154


product price:  $1,338.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2550-03N
Zoro #
G9070154
UPC #
760724398745
Country of Origin
United States

Dimensions

Length
8
Height
6.31
Handle Length (in)
3.15
Maximum Deck Thickness
2.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
11.1
Flow Rate (GPM)
1.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Faucet Type
Widespread
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Valve Type
WS Valve
Valve Body Material
Brass

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.