This item is Discontinued.

This item is Discontinued.
Widespread Lavatory Faucet in Weathered Brass (Discontinued)
Mfr #
2570/03W
Zoro #
G9046668
UPC # 760724587521
Country of Origin United States
Category Widespread Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2570/03W
- Zoro #
- G9046668
- UPC #
- 760724587521
- Country of Origin
- United States
- Number of Holes
- 3
- ADA Compliant
- Yes
- Handle Type
- Lever
- Handle Material
- Brass
- Number of Handles
- 2
- Weight
- 8.31
- Finish
- Weathered Brass
- Flow Rate (GPM)
- 1.2
- Faucet Type
- Widespread
- Handle Included
- Yes
- Faucet Material
- Brass
- Faucet Connection
- NPT
- Drain type
- Pop-up drain with tailpiece
- Valve Body Material
- Brass
- Faucet Valve Type
- WS Valve
- Faucet Mount
- Deck Mounted
- Drain included
- Yes
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.