Shop All Socket Head Cap Screws
Newport Fasteners
#0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # 849376-100
Zoro # G606348053
product price: $90.39
/pk 100, $0.90/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Length 1/2 in
- Drive Size 1/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 849376-100
- Zoro # G606348053
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 1/2 in |
Drive Size | 1/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Button Head Cap Screw, 0-80 x 1/2", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8956SS)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411220)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4530-832-S-12)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK (191546-10)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 25 PK (639221-25)
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 25 PK (970565-25)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 5000 PK (788878-5000)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK (565449-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK (392660-100)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.006.0075)
- Newport Fasteners Socket Head Cap Screws