Shop NEWPORT FASTENERS
See all product information
Create Account
#0-80 Socket Head Cap Screw, Button-Head, 18-8 Stainless Steel, 3/8 in Length, 100 PK
- Mfr # 876186-100
- Zoro # G006348363
product price:Â
$
80.99
/pk of 100, $0.81/ea
Key Features
Button Head
Hex Drive
Thread Size
#0-80
Screw Length
3/8 in
Material
18-8 Stainless Steel
Drive Size
1/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 876186-100
- Zoro #
- G006348363
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Inch
Description
Socket Button Head Cap Screw, 0-80 x 3/8", Stainless Steel 18-8, Hex Socket , 100PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.