Center-Lock Distorted Thread Reversible Lock Nut, 1"-14, Steel, Zinc Plated, 25 PK

  • Mfr # 595933-PR-25

  • Zoro # G706329693


product price:  $142.99
/pk 25, $5.72/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
595933-PR-25
Zoro #
G706329693
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

1"-14 Two Way Reverisble Hex Locknuts/Steel/Zinc , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.