Shop NEWPORT FASTENERS
See all product information
Create Account
Heavy Hex Nut, 1-1/8"-8, Steel, Grade DH, Plain, 1-7/64 in Ht, 75 PK
Mfr # 165514-BR-75
Zoro # G606322442
product price:Â $412.99
/pk 75, $5.51/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/8"-8
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Hex Height
1-7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
165514-BR-75
Zoro #
G606322442
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-8
Hex Height
1-7/64 in
Hex Width
1-13/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Description
1 1/8"-7 Heavy Hex Nut/A563 Grade DH Steel/Plain , 75PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.