Shop NEWPORT FASTENERS
See all product information
Create Account
Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Plain, 1-27/32 in Ht, 80 PK
Mfr # 159968-BR-80
Zoro # G406322772
product price:Â $1,451.99
/pk 80, $18.15/ea
Free Shipping & Returns
Key Features
Thread Size
1-7/8"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
1-27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
159968-BR-80
Zoro #
G406322772
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-7/8"-8
Hex Height
1-27/32 in
Hex Width
2-15/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B 18.2.2
System of Measurement
Inch
Description
1 7/8"-8 Heavy Hex Nut/A194 2H Steel/Plain , 80PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.