
1"-8 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 8-1/2 in Length, 5 PK
Mfr # 418646-5
Zoro # G806342523
product price:Â $561.99
/pk 5, $112.40/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
0.05 in
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
418646-5
Zoro #
G806342523
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-8
Screw Length
8-1/2 in
Drive Size
0.05 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Flat Countersunk Head Cap Screw, 1-8 x 8 1/2" Alloy Steel, Black Oxide, Hex Socket , 5PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.