
#10-24 Flange Bolt, Zinc Plated Steel, 5/8 in L, 5000 PK
Mfr # 200376
Zoro # G606360765
product price:Â $1,196.99
/pk 5000, $0.24/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200376
Zoro #
G606360765
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Fastener Length
5/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Flange Bolt
Description
10-24 x 5/8" Serrated Hex Flange Screws/Unslotted/Steel/Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.