
#10-24 x 4-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 829479-PR-100
Zoro # G606338580
product price:Â $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
4-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
829479-PR-100
Zoro #
G606338580
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Fastener Length
4-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
10-24 x 4 1/2" Machine Screws/Slotted/Pan Head/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.