
Self-Drilling Screw, #10-24 x 3/4 in, Zinc Plated Steel Wafer Head Torx Drive, 5000 PK
Mfr # 579949
Zoro # G306304533
product price:Â $1,140.99
/pk 5000, $0.23/ea
Free Shipping & Returns
Key Features
Wafer Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
SAE J78
Head Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
579949
Zoro #
G306304533
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10-24
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver
Description
10-24x3/4" Self-Drilling Screws/Six-Lobe /Wafer Head/Steel/Zinc/#3 Drill Point/5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.