Shop NEWPORT FASTENERS

Low Crown Acorn Nut, #10-32, Steel, Nickel Plated, 0.291 in H, 3750 PK

  • Mfr # NB301018B-3750
  • Zoro # G606305407

product price: 
$
426.99
/pk of 3750, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.291 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB301018B-3750
Zoro #
G606305407
UPC #
-
Country of Origin
Unknown
Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch

Dimensions

Thread Size
#10-32
Overall Height
0.291 in
Hex Width
0.375 in

Description

10-32 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 3750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.