#10-32 x 3/4 in Square Pan Machine Screw, Zinc Plated Steel, 6000 PK

  • Mfr # 454013

  • Zoro # G606312146


product price:  $352.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
454013
Zoro #
G606312146
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

10-32 x 3/4" Machine Screws/Square/Pan Head/Steel/Zinc , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.