
T-Nut, 3 Prongs, #10-32, 18-8 Stainless Steel, 9/32 in Barrel Ht, 500 PK
Mfr # 814599-PR-500
Zoro # G806368141
product price:Â $513.99
/pk 500, $1.03/ea
Free Shipping & Returns
Key Features
Prongs
3
Thread Size
#10-32
Material
18-8 Stainless Steel
Barrel Height
9/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
814599-PR-500
Zoro #
G806368141
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Barrel Height
9/32 in
Details
Item
T-Nut
Prongs
3
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand
Description
#10-32 x 9/32", 3 Prong Tee Nuts/18-8 Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.