Press Fit Dowel Pin, 1/16 in Nominal Dia, 1-1/2 in L, Steel, 500 PK

  • Mfr # PINDOW005014P

  • Zoro # G306306148


product price:  $526.99
/pk 500, $1.05/ea
Free Shipping & Returns

Key Features

Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
1/16 in
Shank Length
1-1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PINDOW005014P
Zoro #
G306306148
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/16 in
Shank Length
1-1/2 in

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Rockwell Hardness
60 HRC

Description

1/16 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.