
Press Fit Dowel Pin, 1/16 in Nominal Dia, 7/8 in L, 18-8 Stainless Steel, 100 PK
Mfr # SSPIN188DOW005007P
Zoro # G406306093
product price:Â $65.99
/pk 100, $0.66/eaKey Features
Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
1/16 in
Shank Length
7/8 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSPIN188DOW005007P
Zoro #
G406306093
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/16 in
Shank Length
7/8 in
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Bright
Description
1/16 x 7/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.