
18-8, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 15 PK
Mfr # 778922-15
Zoro # G606312870
product price:Â $137.99
/pk 15, $9.20/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Fastener Length
5-1/2 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
778922-15
Zoro #
G606312870
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Fastener Length
5-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
1/2-20x5 1/2 Hex Head Cap Screws, Stainless Steel 18-8, Plain,FineUNF, 5 1/2 Inch,1/2 Inch, 15PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.