
Self-Drilling Screw, 1-1/2 in, Zinc Plated Steel External Hex Drive, 2000 PK
Mfr # 326965
Zoro # G106361118
product price:Â $691.99
/pk 2000, $0.35/ea
Free Shipping & Returns
Key Features
External Hex Drive
Thread Size
#12-24
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
326965
Zoro #
G106361118
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#12-24
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J933
Description
12-24x1 1/2" Type FCutting Screws/Slotted/Hex Washer Head/Zinc/Serrated/Serrations Under Head,2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.