Shop NEWPORT FASTENERS
See all product information
Create Account
18-8, 1/4"-20 Hex Head Tap Bolt, Plain Stainless Steel, 1-1/4 in L, 100 PK
Mfr # 748263
Zoro # G306324357
product price:Â
$
155.99
/pk 100, $1.56/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 748263
- Zoro #
- G306324357
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Hex Head Tap Bolt
Description
1/4-20 x 1 1/4" Hex Tap Bolts/18-8 Stainless Steel Fully Threaded, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov