
1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in Length, 350 PK
Mfr # 487380-350
Zoro # G306340470
product price:Â $679.99
/pk 350, $1.94/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
1/4"-28
Screw Length
4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
487380-350
Zoro #
G306340470
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Screw Length
4 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Fine Thread
Thread Style
Partially Threaded
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: 1/4"-28 x4" Fine Thread, 350PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.