Round Spacer, #4 Screw Size, Plain Aluminum, 13/16 in Overall Lg, 0.114 in Inside Dia, 1000 PK

  • Mfr # 695844

  • Zoro # G606356218


product price:  $333.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length
13/16 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
695844
Zoro #
G606356218
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Overall Length
13/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.114 in
Outside Diameter
1/4"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

1/4" OD Round Spacers/#4x13/16"/Aluminum/Outer Diameter: 1/4"/Hole Size: #4/Length: 13/16" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.