Round Spacer, #8 Screw Size, Nickel Plated Brass, 1/2 in Overall Lg, 0.166 in Inside Dia, 500 PK

  • Mfr # 197423

  • Zoro # G006354722


product price:  $657.99
/pk 500, $1.32/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
197423
Zoro #
G006354722
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Outside Diameter
1/4"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Brass
Finish
Nickel Plated

Description

1/4" OD Round Spacers/#8 x 1/2"/Brass/Nickel/Outer Diameter: 1/4"/Hole Size: #8/Length: 1/2" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.