
Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia
Mfr # 698228
Zoro # G106356466
product price: $506.99
/pk 500, $1.01/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
698228
Zoro #
G106356466
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#8
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Outside Diameter
1/4"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Description
1/4" OD Round Spacers/#8x1/2"/Stainless Steel/Outer Dia.: 1/4"/Hole Size: #8/Length: 1/2" , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.