
Round Standoffs, #6-32 Thrd Sz, 5/16 in Bd L, Brass Nickel Plated, 1/4 in OD, 500 PK
Mfr # 391343
Zoro # G906367709
product price: $524.99
/pk 500, $1.05/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Body Length
5/16 in
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
391343
Zoro #
G906367709
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Body Length
5/16 in
Overall Length
5/16 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Inch
Description
1/4" OD Round Standoffs /6-32x5/16"/Brass/Nickel/Outer Dia 1/4"/6-32/L:5/16",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.