Round Spacer, #4 Screw Size, Natural Nylon, 15/16 in Overall Lg, 0.114 in Inside Dia, 1000 PK

  • Mfr # 153461

  • Zoro # G306354651


product price:  $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length
15/16 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
153461
Zoro #
G306354651
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Overall Length
15/16 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.114 in
Outside Diameter
3/16"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural

Description

3/16" OD Round Spacers/#4 x 15/16"/Nylon/Outer Diameter: 3/16"/Hole Size: #4/Length: 15/16" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.