
Dowel Pin, 3/16 in Nominal Dia, 1-3/4 in L, Steel, 100 PK
Mfr # 729041
Zoro # G106305662
product price:Â $93.75
/pk 100, $0.94/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
1-3/4 in
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
729041
Zoro #
G106305662
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
3/16 in
Shank Length
1-3/4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre
Description
3/16" x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.