
Drive Pin Rivet, Universal Head Head, 3/16 in Dia., 13/16 in L, Aluminum Body, 1000 PK
Mfr # 392250
Zoro # G806314308
product price:Â $690.99
/pk 1000, $0.69/ea
Free Shipping & Returns
Key Features
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Drill Size
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
392250
Zoro #
G806314308
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
3/16 in
Body Length
13/16 in
Drill Size
3/16"
Details
Item
Drive Pin Rivet
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Description
3/16" x 13/16" Universal Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.