Serrated Lock Nut, 3/4"-10, Steel, Case Hardened, Zinc Plated, 0.46 in Ht, 20 PK

  • Mfr # 941981-PR-20

  • Zoro # G006308497


product price:  $74.25
/pk 20, $3.71/ea

Key Features

Thread Size
3/4"-10
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Case Hardened
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
941981-PR-20
Zoro #
G006308497
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Height
0.46 in
Hex Width
1.088 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Case Hardened
Finish
Zinc Plated
System of Measurement
Inch

Description

3/4"-10 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.