Carriage Bolt, 3/4"-10, 4 in L, Steel, Hot Dipped Galvanized, 50 PK

  • Mfr # 700393

  • Zoro # G306303550


product price:  $424.99
/pk 50, $8.50/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
700393
Zoro #
G306303550
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch

Description

3/4-10 x 4" Carriage Bolts/Steel/Hot Dip Galvanized , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.