Shop NEWPORT FASTENERS
See all product information
Create Account
Flexible Top Lock Nut, 3/4"-16, Steel, Plain, 0.505 in Ht, 50 PK
- Mfr # NB216181P-50
- Zoro # G706332754
product price:Â
$
1,828.99
/pk of 50, $36.58/ea
Free Shipping & Returns
Key Features
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Plain
Hex Height
0.505 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB216181P-50
- Zoro #
- G706332754
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- Light Hex
- Lock Type
- Flexible Top
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Dimensions
- Thread Size
- 3/4"-16
- Hex Height
- 0.505 in
- Hex Width
- 1.052 in
Description
3/4-16 Full Height Flex Locknuts/Steel/Plain , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.