Hex Nut, 3/8"-16, Steel, Grade 9, Cadmium Yellow, 21/64 in Ht, 3000 PK

  • Mfr # NB444006B-3000

  • Zoro # G606314393


product price:  $1,913.99
/pk 3000, $0.64/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 9
Finish
Cadmium Yellow
Hex Height
21/64 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB444006B-3000
Zoro #
G606314393
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 9
Finish
Cadmium Yellow
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

3/8-16 Finished Hex Nut/Grade 9 Steel/Cadmium Yellow , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.