Self-Drilling Screw, 1 in, Zinc Plated Steel External Hex Drive, 800 PK

  • Mfr # 797618

  • Zoro # G506361008


product price:  $1,172.99
/pk 800, $1.47/ea
Free Shipping & Returns

Key Features

External Hex Drive
Thread Size
3/8"-16
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
797618
Zoro #
G506361008
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J933

Description

3/8-16x1" Type FCutting Screws/Slotted/Hex Washer Head/Zinc/Serrated/Serrations Under Head,800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products